Labels for thermal transfer printers,tType B-727
Printer labels, B-727, THT-70-727-20, Polyimide, Acrilico permanente, Thermal transfer, bianco, i7100, 6×6 mm, 20000 labels/roll
Codice catalogo BRDY132492
Nome del fornitore: Brady
Labels for thermal transfer printers,tType B-727
Codice catalogo BRDY132492
Nome del fornitore: Brady
Vai a
Product Details & Documents
High temperature polyimide labels to withstand aggressive cleaning processes.
- Acrylic permanent adhesive
- Low solvent/chemical resistant
- Friction resistant
Excellent resistance to flux and wave soldering environments, resistant to all common cleaning methods.
: UL recognised; meets the performance requirements of MIL-STD-202G, notice 12, method 215K; free from dibutyltin and dioctyltin.
Specifiche
- Stampante:i7100
- Printing method:Thermal transfer
- Tipo:B-727
- Colore:bianco
- Descrizione:Printer labels
- Dimensioni:6×6 mm
- Materiale:Polyimide
- Seq:01
- Modello:THT-70-727-20
- Confezione:20000 labels/roll
- Adesivo:Acrilico permanente



