Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
WFI samplers, Avantor®

WFI samplers, Avantor®

WFI sampler, with 1,5" TC flange, 914 mm
Codice catalogo PAWBTS41600AT036
Nome del fornitore:   Avantor Fluid Handling
WFI samplers, Avantor®
Codice catalogo PAWBTS41600AT036
Nome del fornitore:  Avantor Fluid Handling
WFI samplers, Avantor®

WFI sampler, with 1,5" TC flange, 914 mm

Price
SFr. 3’630.00
Log in per disponibilità
1 * 50 ST
Product Details & Documents

WFI Samplers are an easy and convenient solution for obtaining perfect fluid samples from a WFI water drop.

  • Made from AdvantaFlex tubing
  • PP fitting is inert and strong
  • Silicone tubing and gasket: unlike TPE materials, silicone will not contribute to TOC counts
  • Gamma-irradiation eliminates additional bio-burden concerns

The fittings utilise the SterilEnz-II/AT fitting platform, which is pre-gasketed. This means a quick fit to the water system or equipment without further contamination or gasket hassles.

Tubing size (Int.Ø×Ext.Ø): 6,35×11,11 mm

Certifications: USP 88 Class VI Biological Test for Plastics. USP 87 MEM Elution Test. USP 661.
Certified free from any animal derived components or processes.

Packaging: Each WFI Sampler is double poly-pouched for cleanroom use and irradiated.

Documents

Specifiche
  • Descrizione:
    WFI sampler, with 1,5" TC flange
  • Lunghezza:
    914 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.