Thermal transfer printer labels, type B-533
Removable printer labels, B-533, THT-18-533-3, Poliestere, Acrilico, Thermal transfer, bianco, 360X-Plus II, 25,4×76,2 mm, 3000 labels/roll
Codice catalogo BRDY139552
Nome del fornitore: Brady
Vai a
Product Details & Documents
Printable, removable polyester labels for thermal transfer printers.
Specifiche
- Stampante:360X-Plus II
- Printing method:Thermal transfer
- Tipo:B-533
- Colore:bianco
- Descrizione:Removable printer labels
- Dimensioni:25,4×76,2 mm
- Materiale:Poliestere
- Seq:04
- Modello:THT-18-533-3
- Confezione:3000 labels/roll
- Adesivo:Acrilico
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



