ASTM precision thermometers
ASTM precision thermometer, ASTM 130 F, +20...+220 °F, 1,0 °F, 303 mm, Red special liquid, Total, 6,0 - 7,0 mm
Codice catalogo AMARA301870-FL
Nome del fornitore: Amarell
Vai a
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA301860-FL_TDS_EN
Scheda dati
Specifiche
- Ø:6,0 - 7,0 mm
- Profondità d'immersione:Total
- Descrizione:ASTM precision thermometer, ASTM 130 F
- Lunghezza:303 mm
- Seq:118
- Divisione:1,0 °F
- Riempimento:Red special liquid
- Range di misura:+20...+220 °F
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



