ASTM precision thermometers
ASTM precision thermometer, ASTM 90 C, 0...+30 °C, 0,1 °C, 370 mm, Red special liquid, 76 mm, 6,0 - 7,0 mm
Catalog # AMARA301280-FL
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA301860-FL_TDS_EN
Datasheet
Specifications
- Ø:6,0 - 7,0 mm
- Profondità d'immersione:76 mm
- Descrizione:ASTM precision thermometer, ASTM 90 C
- Lunghezza:370 mm
- Seq:87
- Divisione:0,1 °C
- Riempimento:Red special liquid
- Range di misura:0...+30 °C



