ASTM precision thermometers
ASTM precision thermometer, ASTM 86 F, +200...+350 °F, 2,0 °F, 167 mm, Red special liquid, 35 mm, 6,0 - 7,0 mm
Catalog # AMARA301220-FL
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA301860-FL_TDS_EN
Datasheet
Specifications
- Ø:6,0 - 7,0 mm
- Profondità d'immersione:35 mm
- Descrizione:ASTM precision thermometer, ASTM 86 F
- Lunghezza:167 mm
- Seq:81
- Divisione:2,0 °F
- Riempimento:Red special liquid
- Range di misura:+200...+350 °F



