ASTM precision thermometers
ASTM precision thermometer, ASTM 71 F, −35...+70 °F, 1,0 °F, 355 mm, Red special liquid, 76 mm, 6,0 - 7,0 mm
Codice catalogo AMARA301020-FL
Nome del fornitore: Amarell
Vai a
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA301860-FL_TDS_EN
Scheda dati
Specifiche
- Ø:6,0 - 7,0 mm
- Profondità d'immersione:76 mm
- Descrizione:ASTM precision thermometer, ASTM 71 F
- Lunghezza:355 mm
- Divisione:1,0 °F
- Riempimento:Red special liquid
- Range di misura:−35...+70 °F



