Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
ASTM precision thermometers

ASTM precision thermometers

ASTM precision thermometer, ASTM 71 C, −37...+21 °C, 0,5 °C, 355 mm, Red special liquid, 76 mm, 6,0 - 7,0 mm
Codice catalogo AMARA301014-FL
Nome del fornitore:   Amarell
ASTM precision thermometers
Codice catalogo AMARA301014-FL
Nome del fornitore:  Amarell
ASTM precision thermometers

ASTM precision thermometer, ASTM 71 C, −37...+21 °C, 0,5 °C, 355 mm, Red special liquid, 76 mm, 6,0 - 7,0 mm

Price
SFr. 70.60
Log in per disponibilità
1 * 1 ST
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

Certifications: Compliant with ASTM.

Documents

Specifiche
  • Ø:
    6,0 - 7,0 mm
  • Profondità d'immersione:
    76 mm
  • Descrizione:
    ASTM precision thermometer, ASTM 71 C
  • Lunghezza:
    355 mm
  • Seq:
    68
  • Divisione:
    0,5 °C
  • Riempimento:
    Red special liquid
  • Range di misura:
    −37...+21 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.