ASTM precision thermometers
ASTM precision thermometer, ASTM 12 F, −5...+215 °F, 0,5 °F, 420 mm, Red special liquid, Total, 6,0 - 7,0 mm
Catalog # AMARA300220-FL
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifications
- Ø:6,0 - 7,0 mm
- Profondità d'immersione:Total
- Descrizione:ASTM precision thermometer, ASTM 12 F
- Lunghezza:420 mm
- Divisione:0,5 °F
- Riempimento:Red special liquid
- Range di misura:−5...+215 °F



