Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

ASTM precision thermometers

ASTM precision thermometer, ASTM 12 C, −20...+102 °C, 0,2 °C, 420 mm, Red special liquid, Total, 6,0 - 7,0 mm
  AMARA300210-FL
 :   Amarell
ASTM precision thermometers
  AMARA300210-FL
 :  Amarell
ASTM precision thermometers

ASTM precision thermometer, ASTM 12 C, −20...+102 °C, 0,2 °C, 420 mm, Red special liquid, Total, 6,0 - 7,0 mm

 
SFr. 99.40
   
 

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

 : Compliant with ASTM.

 
  • Ø:
    6,0 - 7,0 mm
  • Profondità d'immersione:
    Total
  • Descrizione:
    ASTM precision thermometer, ASTM 12 C
  • Lunghezza:
    420 mm
  • Seq:
    007
  • Divisione:
    0,2 °C
  • Riempimento:
    Red special liquid
  • Range di misura:
    −20...+102 °C