VWR® Maximum, Protection Covers
Protection covers, sterile, with elastic bottom, blu, 1470×1370×660 mm
Codice catalogo 129-1220
Nome del fornitore: VWR Collection
Product Details & Documents
Manufactured from fluid-impervious material.
- Full protection from fluids and light chemical splashes
- Lowest level of particle shedding
- Clean, low linting fabric
- Tunnelled elastic, along the bottom perimeter, ensures a secure fit
These covers provide barrier protection against fluids, biologicals, particulates and light chemical splashes.
Bacterial Filtration Efficiency: 99,9%
Level I per Helmke Drum test
Certifications: Covers are rigorously tested and manufactured in an ISO certified facility, under stringent process controls, to ensure that each item meets exacting quality standards, and performs to specification.
Lot-controlled and validated through independent lab testing.
Documents
Helmke Drum Test_129-1220_VWR® CLEAN ROOM COVER STERILE_Blue 53g Laminat...
Ulteriori dettagli sul prodotto
Specifiche
- Colore:blu
- Descrizione:Protection covers, sterile, with elastic bottom
- L×P×A:1470×1370×660 mm
Complementary Products
Informazioni sul prodotto
- Codice catalogoColoreDescrizioneL×P×ADisponibilitàPrice
- 129-1215biancoProtection covers, non sterile, with elastic bottom1470×1370×660 mmLog in per disponibilità1 * 10 ST - SFr. 117.00
- 129-1210biancoProtection covers, non sterile, nylon Velcro® closure1270×710×1880 mmLog in per disponibilità1 * 10 ST - SFr. 150.00
- 129-1218biancoProtection covers, sterile, nylon Velcro® closure1270×710×1880 mmLog in per disponibilità1 * 10 ST - SFr. 186.00
- 129-1219biancoProtection covers, sterile, with elastic bottom1470×1370×660 mmLog in per disponibilità1 * 10 ST - SFr. 144.00
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



