Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Qualitix® Pipette Tips

Qualitix® Pipette Tips

Regular, bevel point, 200 µl, -, 49,6 mm, Giallo, 10 racks, 96 each
Catalog # SOCO3290.0200R
Supplier:   Socorex Isba
Qualitix® Pipette Tips
Catalog # SOCO3290.0200R
Supplier:  Socorex Isba
Qualitix® Pipette Tips
Qualitix® Pipette Tips

Regular, bevel point, 200 µl, -, 49,6 mm, Giallo, 10 racks, 96 each

Price
SFr. 116.00
Log in for availability
1 * 960 ST
Product Details & Documents

These tips are made of 100% pure virgin, medical grade PP, fitting not only Socorex® but all major micropipette brands.

  • Superior quality, autoclavable
  • Lot by lot consistency
  • Certified free of nuclease, endotoxin and ATP
  • Reduced packaging size, less bench space requirement
  • Broad compatibility with other micropipette brands

Beveled tips: Special shape eliminates liquid drop sticking at tip end.
Fine pointed tips: Have a thin, soft end enabling smooth liquid deposit.

Low binding tips are made with a silicone-free resin reducing surface adhesion. They provide maximal liquid recovery. Best suited for proteomic research and handling of any viscous liquids. Protease-free certified.

Packaging: The tipfill system is intended for easy rack loading. Tip trays are instantly transferred into a rack without risk of contamination. The smart re-closable tipfill system box reduces storage space, waste volume and shipping costs.

Specifications
  • Confezione:
    10 racks, 96 each
  • Sterili:
    -
  • Volume:
    200 µl
  • Lunghezza:
    49,6 mm
  • Seq:
    20
  • Stile punta:
    Regular, bevel point
  • Colore puntale:
    Giallo
Accessories

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SOCO3070.0210ER
    Empty rack for 10/200 µl tips, to be used with tipfill system
    Log in for availability
    1 * 10 ST - SFr. 57.30

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SOCO3070.1000ER
    Empty rack for 1000 µl tips, to be used with tipfill system
    Log in for availability
    1 * 6 ST - SFr. 49.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.