Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Qualitix® Pipette Tips

Qualitix® Pipette Tips

Regular, bevel point, 1000 µl, -, 75,9 mm, Blu, 6 racks, 96 each
Codice catalogo SOCO3190.1000R
Nome del fornitore:   Socorex Isba
Qualitix® Pipette Tips
Codice catalogo SOCO3190.1000R
Nome del fornitore:  Socorex Isba
Qualitix® Pipette Tips
Qualitix® Pipette Tips

Regular, bevel point, 1000 µl, -, 75,9 mm, Blu, 6 racks, 96 each

Price
SFr. 126.00
Log in per disponibilità
1 * 576 ST
Product Details & Documents

These tips are made of 100% pure virgin, medical grade PP, fitting not only Socorex® but all major micropipette brands.

  • Superior quality, autoclavable
  • Lot by lot consistency
  • Certified free of nuclease, endotoxin and ATP
  • Reduced packaging size, less bench space requirement
  • Broad compatibility with other micropipette brands

Beveled tips: Special shape eliminates liquid drop sticking at tip end.
Fine pointed tips: Have a thin, soft end enabling smooth liquid deposit.

Low binding tips are made with a silicone-free resin reducing surface adhesion. They provide maximal liquid recovery. Best suited for proteomic research and handling of any viscous liquids. Protease-free certified.

Confezione: The tipfill system is intended for easy rack loading. Tip trays are instantly transferred into a rack without risk of contamination. The smart re-closable tipfill system box reduces storage space, waste volume and shipping costs.

Specifiche
  • Confezione:
    6 racks, 96 each
  • Sterili:
    -
  • Volume:
    1000 µl
  • Lunghezza:
    75,9 mm
  • Seq:
    31
  • Stile punta:
    Regular, bevel point
  • Colore puntale:
    Blu
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Empty rack for 10/200 µl tips, to be used with tipfill system
    Empty rack for 10/200 µl tips, to be used with tipfill system
    SOCO3070.0210ER
    Log in per disponibilità
    1 * 10 ST - SFr. 57.30

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Empty rack for 1000 µl tips, to be used with tipfill system
    Empty rack for 1000 µl tips, to be used with tipfill system
    SOCO3070.1000ER
    Log in per disponibilità
    1 * 6 ST - SFr. 49.00

Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..