HPLC columns, Cogent UDA™
Product Details & Documents
These carboxylic acid HPLC columns have a silica hydride surface similar to other TYPE-C™ Silica phases but the uniqueness of Cogent UDA™ is that they can exhibit weak cation exchange properties in addition to RP and ANP retention; a mixed mode is possible with some mobile phases conditions.
- Weak cation
- Mixed mode
A terminal carboxylic acid group contributes some additional selectivity in this column and when the mobile phase is above pH 5,9, the acid group becomes 90% negatively charged and at pH 6,9 is 99% charged and may act as a cation exchanger. Below pH 4,9, the group does not have significant ion exchange properties.
Specifiche
- Formato della colonna:Analitica
- Ø int.:1,00 mm
- Dimensioni particelle:4 µm
- Dimensioni pori:100 Å
- Lunghezza:100 mm
- Seq:19
- Colonna:Acciaio inossidabile
- Fase:Undecanoic acid (WCX)
- Cat. No.:554-6241
- Area superficiale:390 m²/g
- Carico di carbonio:14 - 15%
- Limite di temperatura:80 °C
- Range di pH:2 - 8
- Con endcapping:No
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



