Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Qualitix® Pipette Tips

Macro, 10 ml, 150,0 mm, Trasparente, 3 bags, 100 each
Catalog # 613-5824
Supplier:   Socorex Isba
Qualitix® Pipette Tips
Catalog # 613-5824
Supplier:  Socorex Isba
Qualitix® Pipette Tips
Qualitix® Pipette Tips

Macro, 10 ml, 150,0 mm, Trasparente, 3 bags, 100 each

Price
161.00 SFr.
Log in for availability
1 * 300 ST
Product Details & Documents

These tips are made of 100% pure virgin, medical grade PP, fitting not only Socorex® but all major micropipette brands.

  • Superior quality, autoclavable
  • Lot by lot consistency
  • Certified free of nuclease, endotoxin and ATP
  • Reduced packaging size, less bench space requirement
  • Broad compatibility with other micropipette brands

Beveled tips: Special shape eliminates liquid drop sticking at tip end.
Fine pointed tips: Have a thin, soft end enabling smooth liquid deposit.

Low binding tips are made with a silicone-free resin reducing surface adhesion. They provide maximal liquid recovery. Best suited for proteomic research and handling of any viscous liquids. Protease-free certified.

 : The tipfill system is intended for easy rack loading. Tip trays are instantly transferred into a rack without risk of contamination. The smart re-closable tipfill system box reduces storage space, waste volume and shipping costs.

Specifications
  • Confezione:
    3 bags, 100 each
  • Volume:
    10 ml
  • Lunghezza:
    150,0 mm
  • Seq:
    42
  • Stile punta:
    Macro
  • Colore puntale:
    Trasparente
Accessories

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SOCO3070.0210ER
    Empty rack for 10/200 µl tips, to be used with tipfill system
    Log in for availability
    1 * 10 ST - SFr. 57.30

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SOCO3070.1000ER
    Empty rack for 1000 µl tips, to be used with tipfill system
    Log in for availability
    1 * 6 ST - SFr. 49.00