Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Collapsible gate valve lockout

Collapsible gate valve lockout

Collapsible gate valve lockouts, hand wheel Ø: 76 - 178 mm, rosso, 78,70×299,40×189 mm
Codice catalogo BRDY148648
Nome del fornitore:   Brady
Collapsible gate valve lockout
Codice catalogo BRDY148648
Nome del fornitore:  Brady
Collapsible gate valve lockout
Collapsible gate valve lockout

Collapsible gate valve lockouts, hand wheel Ø: 76 - 178 mm, rosso, 78,70×299,40×189 mm

Price
71.90 SFr.
Log in per disponibilità
1 * 1 ST
Product Details & Documents

This collapsible gate valve lockout is a durable, easy to store device for a wide range of gate valves. The covers easily rotate around valve handles to the fully engaged position, while also folding into smaller sizes for easy storage on maintenance carts and in lockout kits.

  • Unique knockout centre accommodates OS & Y or 'rising stem' valves and accepts locks with shackles up to 9,53 mm diameter
  • Personal padlocks and lockout tags can be applied to ensure employee safety

Max. shackle diameter: 9,53 mm
Min. shackle clearance: 12,70 mm

Informazioni per l'ordine: Supplied with danger labels (DANGER LOCKED OUT DO NOT REMOVE) in English, Spanish and French.

Specifiche
  • Colore:
    rosso
  • Descrizione:
    Collapsible gate valve lockouts, hand wheel Ø: 76 - 178 mm
  • Seq:
    01
  • L×P×A:
    78,70×299,40×189 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.