Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Electronic overhead stirrers, MICROSTAR control

Electronic overhead stirrers, MICROSTAR control

MICROSTAR 30 control overhead stirrer
Catalog # 441-0466
Supplier:   IKA
Electronic overhead stirrers, MICROSTAR control
Catalog # 441-0466
Supplier:  IKA
Electronic overhead stirrers, MICROSTAR control
Electronic overhead stirrers, MICROSTAR control

MICROSTAR 30 control overhead stirrer

Price
SFr. 1’900.00
Log in for availability
1 * 1 ST
Product Details & Documents

These overhead stirrers are ideal for special applications. Combining high performance with excellence, the units require minimum space.

  • Fast, responsive display for maximum visibility and chemical resistance
  • Clear display shows all essential information at a glance
  • Integrated timer/counter for the control of kinetic sensitive reactions and reminders
  • USB interface for documenting parameters using labworldsoft® or installing firmware updates
  • Intuitive and simple handling; touch-sensitive surface for long service life
  • Temperature reading is shown on display
  • Chemical resistant housing is enclosed in hardened glass
  • Key lock function

Microprocessor-controlled speed monitoring provides constant rotational speed, even with changes in viscosity. The state-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process.

Temperature measurement range: −10 to +350 °C.

Certifications: IP protection class according to DIN EN 60529: IP 54

Specifications
  • Descrizione:
    MICROSTAR 30 control overhead stirrer
  • Seq:
    03
  • Ø attacco rapido:
    32/22 mm
  • Viscosità max.:
    20000 mPas
  • Potenza - ingresso/uscita motore:
    32/22 W
  • Temperatura ambiente consentita:
    5…40 °C
  • Cat. No.:
    441-0466
  • Intervallo di velocità I:
    30 - 500 min⁻¹
  • Capacità di agitazione max. H₂O:
    20 L
  • Peso:
    1,26 kg
  • Modello:
    MICROSTAR 30 control
  • Gamma di mandrini:
    0,5 - 8,0 mm
  • Umidità relativa consentita:
    80%
  • L×P×A:
    60×110×123 mm
  • Coppia max. al mandrino:
    30 Ncm
Accessories

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • IKAA20118833
    H 71.45 Temperature sensor 450 mm, PTFE coated, Ø 8 mm
    Log in for availability
    1 * 1 ST - SFr. 735.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • 620-8104
    Cavo di prolunga, lunghezza 1 m
    Log in for availability
    1 * 1 ST - SFr. 303.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2951
    Asta di agitazione dissolvente
    80 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 404.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • IKAA25004318
    IKA [scale] Weighing stand, capacity 5 to 6000 g
    Log in for availability
    1 * 1 ST - SFr. 1’230.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2962
    Asta di agitazione a centrifuga
    100/24 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 341.00

Product Information

  • Catalog #
    Descrizione
    Per
    Availability
    Price
  • IKAA25007821
    R 60.1 Keyless chuck
    use with MINISTAR 20/40/80 digital and control overhead stirrers
    Log in for availability
    1 * 1 ST - SFr. 122.00

Product Information

  • Catalog #
    Descrizione
    Per
    Availability
    Price
  • 431-2944
    Pinza a nastro per bloccare i recipienti , per stativo con Ø 25 - 36 mm, per recipienti da Ø 40 - 300 mm
    T 50 basic
    Log in for availability
    1 * 1 ST - SFr. 544.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2954
    Asta di agitazione dissolvente
    42 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 628.00

Product Information

  • Catalog #
    Descrizione
    Per
    Availability
    Price
  • IKAA20019397
    Labworldsoft® 6 Starter
    Small configurations with up to 3 devices can be controlled at the same time
    Log in for availability
    1 * 1 ST - SFr. 6’670.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2912
    Aste di agitazione elicoidali, a 3 pale
    55 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 475.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • 442-0316
    Sensore rivestito in vetro per utilizzi con termometri a contatto ETS-D5 e VT-5
    Log in for availability
    1 * 1 ST - SFr. 436.00

Product Information

  • Catalog #
    Descrizione
    Per
    Tipo
    Availability
    Price
  • 441-2129
    Stativo, 200×316 mm, asta di ferro con Ø di 16 mm e altezza di 1000 mm
    T 18 basic, T 25 digital
    Stativo su piastra R 1827
    Log in for availability
    1 * 1 ST - SFr. 510.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2901
    Asta di agitazione elicoidale, a 4 pale
    50 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 227.00

Product Information

  • Catalog #
    Descrizione
    Per
    Tipo
    Availability
    Price
  • 431-2901
    Stativo, 200×316 mm, asta di ferro con Ø di 16 mm e altezza di 800 mm
    T 18 basic, T 25 digital
    Placchi il basamento la R 1826, la piastra 200x316 il millimetro, asta 800 mm
    Log in for availability
    1 * 1 ST - SFr. 478.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • 431-1047
    Plate stand R 1825, 200×316 mm, rod 16 mm Ø with height 560 mm
    Log in for availability
    1 * 1 ST - SFr. 433.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • 441-9213
    Giunto flessibile FK1
    Log in for availability
    1 * 1 ST - SFr. 460.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • IKAA20001203
    Spiral stirrer
    50 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 510.00

Product Information

  • Catalog #
    Descrizione
    Per
    Availability
    Price
  • 431-0004
    Morsetto, stativo con Ø 25 - 36 mm, braccio prolunga con Ø 5 - 21 mm
    T 50 base
    Log in for availability
    1 * 1 ST - SFr. 180.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2911
    Aste di agitazione elicoidali, a 3 pale
    45 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 455.00

Product Information

  • Catalog #
    Descrizione
    Per
    Availability
    Price
  • 431-2912
    Stativo telescopico, 460×420 mm, asta di ferro con Ø di 34 mm e altezza di 620 - 1010 mm
    T 50 basic
    Log in for availability
    1 * 1 ST - SFr. 1’930.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • IKAA25006431
    R 1346 (PTFE-coated) Propeller stirrer, 4-bladed, 350 mm shaft length, Stirrer Ø 58 mm, Shaft Ø: 8 mm (uncoated part Ø: 6 mm)
    Log in for availability
    1 * 1 ST - SFr. 372.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • 441-2999
    Dispositivo di protezione asse di agitazione
    Log in for availability
    1 * 1 ST - SFr. 274.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2961
    Asta di agitazione a centrifuga
    60/15 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 256.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2931
    Asta di agitazione ad ancora
    45 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 578.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2903
    Asta di agitazione elicoidale, a 4 pale
    100 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 280.00

Product Information

  • Catalog #
    Descrizione
    Per
    Availability
    Price
  • 441-2970
    Agitatore con vite in acciaio inox
    RW 11 di base
    Log in for availability
    1 * 1 ST - SFr. 205.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • 442-0252
    Sensore di temperatura in acciaio inox per ETS-D5 e ETS-D6
    Log in for availability
    1 * 1 ST - SFr. 299.00

Product Information

  • Catalog #
    Descrizione
    Per
    Availability
    Price
  • 431-9114
    Stativo ad H, 460×420 mm, asta con Ø 34 mm e altezza 1010 mm
    T 50 basic
    Log in for availability
    1 * 1 ST - SFr. 1’040.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2932
    Asta di agitazione ad ancora
    90 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 699.00

Product Information

  • Catalog #
    Descrizione
    Per
    Tipo
    Availability
    Price
  • 431-2943
    Pinza a nastro RH 3 per bloccare i recipienti , per stativo con Ø 8 - 16 mm, per recipienti con Ø 40 - 300 mm
    T 18 basic, T 25 digital
    Supporto di serraggio RH 3
    Log in for availability
    1 * 1 ST - SFr. 443.00

Product Information

  • Catalog #
    Descrizione
    Per
    Availability
    Price
  • IKAA20017366
    Labworldsoft® 6 Pro, with access to the entire device library
    All configurations with any number of devices can be controlled at the same time
    Log in for availability
    1 * 1 ST - SFr. 15’210.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2942
    Asta di agitazione a paletta
    70 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 274.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • IKAA20003417
    Beaker cap, BC 1000, silicone, for 600 and 1000 ml beakers
    Log in for availability
    1 * 1 ST - SFr. 27.50

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • IKAA20117772
    H 71.32 Temperature sensor 320 mm, PTFE coated, Ø 8 mm
    Log in for availability
    1 * 1 ST - SFr. 679.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • 441-0038
    Supporto per stativo per fissare la protezione R 301 allo stativo
    Log in for availability
    1 * 1 ST - SFr. 325.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2125
    Aste di agitazione elicoidali, a 3 pale
    75 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 821.00

Product Information

  • Catalog #
    Descrizione
    Per
    Availability
    Price
  • 441-2120
    Agitatore a palette in acciaio inox di ricambio
    RW 11 di base
    Log in for availability
    1 * 1 ST - SFr. 241.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • 441-0344
    Sensore di temperatura, rivestito
    Log in for availability
    1 * 1 ST - SFr. 401.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2922
    Asta di agitazione a turbina
    50 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 392.00

Product Information

  • Catalog #
    Descrizione
    Ø agitatore
    Ø corpo
    Availability
    Price
  • 441-2921
    Asta di agitazione a turbina
    30 mm
    8 mm
    Log in for availability
    1 * 1 ST - SFr. 306.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • IKAA20001206
    Radial stirrer, R 3004, shaft (Ø×L) 8,0×359 mm, stirrer Ø 30 mm
    Log in for availability
    1 * 1 ST - SFr. 443.00

Product Information

  • Catalog #
    Descrizione
    Per
    Tipo
    Availability
    Price
  • 431-2923
    Morsetto per stativo, con campo di serraggio per stativo con Ø di 6 - 16 mm
    T 18 basic, T 25 digital
    Manicotto a croce R 182
    Log in for availability
    1 * 1 ST - SFr. 138.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.