Laboratory bottles, VITgrip™
2000 ml, GL 45, 278 mm, 126 mm
Codice catalogo VITL110594
Nome del fornitore: VITLAB
Vai a
Product Details & Documents
Made of PP, translucent, with tamper-evident closures.
- With graduation
- Excellent handling
- Leakproof and break resistant
- Safe storage
- Robust and very versatile
- Excellent chemical and temperature resistance
The laboratory bottle VITgrip™ is the allround bottle for storage and sample collection of liquids in the lab. The innovative design is characterised, amongst other things, by optimum grip and high accuracy of the graduation (±5%) and provides safe protection against leakage of liquids.
Certifications: Suitable for contact with foodstuffs (according to regulation EU No. 10/2011).
Documents
Specifiche
- Ø est:126 mm
- Filettatura:GL 45
- Capacità:2000 ml
- Altezza:278 mm
- Seq:05



