Laboratory bottles, VITgrip™
500 ml, GL 45, 192 mm, 77 mm
Codice catalogo VITL110394
Nome del fornitore: VITLAB
Vai a
Product Details & Documents
Made of PP, translucent, with tamper-evident closures.
- With graduation
- Excellent handling
- Leakproof and break resistant
- Safe storage
- Robust and very versatile
- Excellent chemical and temperature resistance
The laboratory bottle VITgrip™ is the allround bottle for storage and sample collection of liquids in the lab. The innovative design is characterised, amongst other things, by optimum grip and high accuracy of the graduation (±5%) and provides safe protection against leakage of liquids.
: Suitable for contact with foodstuffs (according to regulation EU No. 10/2011).
Documents
Specifiche
- Ø est:77 mm
- Filettatura:GL 45
- Capacità:500 ml
- Altezza:192 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



