Safety lockouts
Safety lockout, 25 mm shackle width, giallo, 58,4×0,4×129,3 mm
Catalog # BRDY805842
Supplier: Brady
Jump to:
Product Details & Documents
These lockouts make sure all machinery stays locked until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents.
- Made of vinyl coated stainless steel
- Tamperproof interlocking tabs to prevent unauthorised opening
- Six padlocks can be applied
Max. shackle diameter: 9,5 mm
Min. shackle clearance: 20,00 mm
Shackle width: 25 or 38 mm
Specifications
- Tipo:Safety lockout, 25 mm shackle width
- Colore:giallo
- Seq:02
- L×P×A:58,4×0,4×129,3 mm



