Labels, energy source, electrical, Brady
Energy source labels, E-9-SA/5, Poliestere, bianco/rosso, 75×38 mm
BRDY138470
: Brady
These electrical energy source labels are made from laminated polyester.
- Permanent acrylic adhesive
- Two different sizes available
- Helps the lockout process quicker and easier for higher safety
Used to mark your facility's points of control of control for energy sources.
Certifications: ATEX
Emballage: 100 labels per pack or 5 labels per pack.
Documents
- Colore:bianco/rosso
- Descrizione:Energy source labels
- Dimensioni:75×38 mm
- Materiale:Poliestere
- Seq:29
- Modello:E-9-SA/5
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



