Labels for BradyJet J5000 lab printer
Pre-cut printer labels, B-2595, J50-261-2595, Vinile, Inkjet, bianco, BradyJet J5000, 75×110 mm, 270 labels/roll
Codice catalogo BRDY148660
Nome del fornitore: Brady
Vai a
Product Details & Documents
This indoor marking film is an aqueous, inkjet printable, flexible, matte finish, pressure sensitive adhesive product that is designed to be used with the BradyJet™ J5000 colour label printer.
- Specially-formulated topcoat enhances colours and label appearance
- Topcoat protects print from smudging and harsh conditions
Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting.
Specifiche
- Stampante:BradyJet J5000
- Printing method:Inkjet
- Tipo:B-2595
- Colore:bianco
- Descrizione:Pre-cut printer labels
- Dimensioni:75×110 mm
- Materiale:Vinile
- Seq:15
- Modello:J50-261-2595
- Confezione:270 labels/roll



