Labels for BradyJet J5000 lab printer
Pre-cut printer labels, B-2595, J50-262-2595, Vinile, Inkjet, bianco, BradyJet J5000, 105×155 mm, 200 labels/roll
Codice catalogo BRDY148651
Nome del fornitore: Brady
Vai a
Product Details & Documents
This indoor marking film is an aqueous, inkjet printable, flexible, matte finish, pressure sensitive adhesive product that is designed to be used with the BradyJet™ J5000 colour label printer.
- Specially-formulated topcoat enhances colours and label appearance
- Topcoat protects print from smudging and harsh conditions
Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting.
Specifiche
- Stampante:BradyJet J5000
- Printing method:Inkjet
- Tipo:B-2595
- Colore:bianco
- Descrizione:Pre-cut printer labels
- Dimensioni:105×155 mm
- Materiale:Vinile
- Seq:16
- Modello:J50-262-2595
- Confezione:200 labels/roll



