Labels for BradyJet J5000 lab printer
Continuous label printer tape, B-2569, J50C-4000-2569, Poliestere, Inkjet, bianco, BradyJet J5000, 101 mm×30 m
Codice catalogo BRDY148658
Nome del fornitore: Brady
Vai a
Product Details & Documents
This indoor marking film is an aqueous, inkjet printable, flexible, matte finish, pressure sensitive adhesive product that is designed to be used with the BradyJet™ J5000 colour label printer.
- Specially-formulated topcoat enhances colours and label appearance
- Topcoat protects print from smudging and harsh conditions
Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting.
Specifiche
- Stampante:BradyJet J5000
- Printing method:Inkjet
- Tipo:B-2569
- Colore:bianco
- Descrizione:Continuous label printer tape
- Dimensioni:101 mm×30 m
- Materiale:Poliestere
- Seq:02
- Modello:J50C-4000-2569



