Electrical insulating tapes, 92
Tape 92, electrical, silicone adhesive, 19,0 mm
Catalog # MMMA9219
Supplier: 3M
Jump to:
Product Details & Documents
These electrical insulating tapes are made from 1 mm thick polyimide film with silicone adhesive, which offers exceptional heat resistance.
- Applied at very low temperature
- Imprinted on 76,2 mm plastic core
Temperature range: 0 to 180 °C
Length: 32,9 m
Colour: Amber
Specifications
- Larghezza:19,0 mm
- Descrizione:Tape 92, electrical, silicone adhesive
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



