Sampling kits, SteriPlast
SteriPlast kit with 10 spatulas (150 mm insertion depth) and 10 sample bags, 300 ml, bianco
Codice catalogo 231-0592
Nome del fornitore: BURKLE
Vai a
Product Details & Documents
The sampling set SteriPlast Kit consists of ten sample spatulas or ten sample scoops and ten SteriBag Premium tamper-proof sample bags. Thus the kit is the ideal combination for sampling where purity and sterility is essential.
- All parts are sterilised by gamma rays
- Suitable for use with foodstuffs
- Scoops or spatulas are cleanroom manufactured and individually packed
- Sample bag SteriBag Premium has an integrated sealing and is liquid-tight
- Unique tracking code on both the bag and the tear-off field guarantees complete documentation and traceability
Informazioni per l'ordine: SteriPlast kit includes ten 50 ml scoops or ten spatulas (150 mm insertion depth) and ten 300 ml SteriBag Premium sample bags.
Specifiche
- Capacità:300 ml
- Colore:bianco
- Descrizione:SteriPlast kit with 10 spatulas (150 mm insertion depth) and 10 sample bags
- Seq:02



