Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
InfinityLab Stay safe caps

InfinityLab Stay safe caps

A-Line Stay Safe cap starter kit, Includes 4 caps, 4 venting valves with time strip, 4 fittings, 3,2 mm
Codice catalogo HEWL5043-1222
Nome del fornitore:   AGILENT HEWLETT PACKARD
InfinityLab Stay safe caps
Codice catalogo HEWL5043-1222
Nome del fornitore:  AGILENT HEWLETT PACKARD
InfinityLab Stay safe caps
InfinityLab Stay safe caps

A-Line Stay Safe cap starter kit, Includes 4 caps, 4 venting valves with time strip, 4 fittings, 3,2 mm

Price
Richiedi prezzo
Log in per disponibilità
1 * 1 ST
Product Details & Documents

InfinityLab Stay Safe caps stop evaporation of harmful solvent vapors from solvent bottles.

  • Prevents 99,9% of solvents from leaching into the air
  • Increase long-term mobile phase consistency
  • GL 45 thread compatible with Agilent solvent bottles

These safety caps have been designed for optimal sealing with an integrated exhaust valve providing pressurisation during solvent extraction and allowing proper solvent flow to HPLC system. The exhaust valve contains a PTFE membrane to prevent contamination of your solvents from dirt and dust particles. Try the new A-Line Stay Safe caps for an airtight seal, complete with an innovative time strip that tells you when you need to change the valve or filter.

Specifiche
  • Descrizione:
    A-Line Stay Safe cap starter kit, Includes 4 caps, 4 venting valves with time strip, 4 fittings, 3,2 mm
  • Seq:
    05
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Thread adapter PTFE GL 45(M) - GPI 38(F)
    Thread adapter PTFE GL 45(M) - GPI 38(F)
    HEWL5043-1192
    Log in per disponibilità
    1 * 1 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • A-Line 6 L waste can (GL 45)
    A-Line 6 L waste can (GL 45)
    HEWL5043-1196
    Log in per disponibilità
    1 * 1 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • 2 ports waste collector, PTFE
    2 ports waste collector, PTFE
    HEWL5043-1207
    Log in per disponibilità
    1 * 1 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Fitting for 3,2 mm tubing, PFA
    Fitting for 3,2 mm tubing, PFA
    HEWL5043-1216
    Log in per disponibilità
    1 * 2 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • A-Line 6 L waste can kit. Includes A-Line Stay Safe cap (GL 45), 4-port for waste, PTFE waste collector, 2-port, must be used with a charcoal filter
    A-Line 6 L waste can kit. Includes A-Line Stay Safe cap (GL 45), 4-port for waste, PTFE waste collector, 2-port, must be used with a charcoal filter
    HEWL5043-1221
    Log in per disponibilità
    1 * 1 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Solvent lines, in ultra clean tubing quality for bottle head caps, recommended for LC/MS application, 228 cm length, with premounted 1/4-28 PEEK fitting
    Solvent lines, in ultra clean tubing quality for bottle head caps, recommended for LC/MS application, 228 cm length, with premounted 1/4-28 PEEK fitting
    HEWL5043-1789
    Log in per disponibilità
    1 * 4 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • A-Line Stay Safe vent valve, PTFE, with time strip for A-Line Stay Safe cap (GL 45)
    A-Line Stay Safe vent valve, PTFE, with time strip for A-Line Stay Safe cap (GL 45)
    HEWL5043-1190
    Log in per disponibilità
    1 * 1 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Thread adapter PTFE GL 45(M) - GL 40(F)
    Thread adapter PTFE GL 45(M) - GL 40(F)
    HEWL5043-1191
    Log in per disponibilità
    1 * 1 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • A-Line Stay Safe charcoal filter, 58 g, with time strip for A-Line Stay Safe cap (GL 45), 4-port for waste (HEWL5043-1220)
    A-Line Stay Safe charcoal filter, 58 g, with time strip for A-Line Stay Safe cap (GL 45), 4-port for waste (HEWL5043-1220)
    HEWL5043-1193
    Log in per disponibilità
    1 * 1 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • A-Line Stay Safe cap fitting for Ø 1,6 mm tubing, PFA
    A-Line Stay Safe cap fitting for Ø 1,6 mm tubing, PFA
    HEWL5043-1214
    Log in per disponibilità
    1 * 2 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • A-Line Stay Safe cap fitting for Ø 2,3 mm tubing, PFA
    A-Line Stay Safe cap fitting for Ø 2,3 mm tubing, PFA
    HEWL5043-1215
    Log in per disponibilità
    1 * 2 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Solvent lines for bottle head caps, 228 cm length, with premounted 1/4-28 PEEK fitting
    Solvent lines for bottle head caps, 228 cm length, with premounted 1/4-28 PEEK fitting
    HEWL5043-1790
    Log in per disponibilità
    1 * 4 ST

Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..