UV/Vis Calibration Standards
Product Details & Documents
The Hellma® calibration standards comply with all necessary standards and regulations and thus offer the highest quality for recalibrating your spectrometer.
DAkkS calibration certificate*
- 30-year warranty
- All sets including relevant reference
- Traceable to NIST or PTB
- Resource-saving and sustainable
-
Compliant
Center height: 8,5 to 20 mm
Exterior dimension (H×W×D):45×12,5×12,5 mm
Hellma® calibration standards are 100% manufactured in Germany.
Compliant: The Hellma® calibration standards comply with the specifications of quality management. systems and pharmacopoeias (e.g. Ph. Eur. and USP) for the highest quality requirements and international comparability of the measurement results.
DAkkS calibration certificate*: Hellma® calibration standards are manufactured in the Hellma Analytics calibration laboratory, which is accredited by DAkkS* according to DIN EN ISO/IEC 17025, and are delivered with a DAkkS calibration certificate*.
Traceability: All measurement results of the Hellma® calibration standards can be traced back to calibration standards measured by the NIST (National Institute of Standards and Technology for Photometric Accuracy) or the PTB (Physikalisch-Technische Bundesanstalt für die Wellenlängengenauigkeit).
Resource-saving and sustainable: Hellma® calibration standards can be easily reused for years and remain in use for a long time. There is no need for repetitive, time-consuming preparation and production of calibration solutions, thus conserving resources, the environment and budget. A sustainable and environmentally friendly alternative!
30-year warranty: We trust in our quality and you can rely on reliable measurement results! If you recalibrate regularly – at least every two years – in the Hellma Analytics calibration laboratory, you will receive a 30-year manufacturer's warranty on all Hellma® calibration standards.
*) Note: Calibration laboratory accredited by DAkkS according to DIN EN ISO/IEC 17025. The accreditation is only valid for the scope of accreditation listed in the document annex D-K-18752-01-00.
Certifications: NIST SRM 1930, European Pharmacopoeia, USP 857.
Informazioni per l'ordine: The set, along with an empty mount, is supplied in a sturdy carrying case.
Specifiche
Specifiche
- Descrizione:Neutral glass and reference, Column 1+2: empty - reference; Column 3+4: ND with 0.5 Abs; Column 5+6: ND with 1.0 Abs; Column 7+8: ND with 1.5 Abs; Column 9+10: ND with 2.0 Abs; Column 11+12: Holmium glass
- Range di misura:Standard wavelengths: A: 405, 450, 490, 650 mm W: 279, 361, 453, 536, 638 nm
Specifiche
Accessories
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Pelicase con inserto per 5 filtri
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



