Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Erlenmeyer flasks, baffled, Delong neck

Erlenmeyer flasks, baffled, Delong neck

500 ml, 193 mm, 101 mm, 38 mm
Codice catalogo 214-0432
Nome del fornitore:   SciLabware
Erlenmeyer flasks, baffled, Delong neck
Codice catalogo 214-0432
Nome del fornitore:  SciLabware
Erlenmeyer flasks, baffled, Delong neck
Erlenmeyer flasks, baffled, Delong neck

500 ml, 193 mm, 101 mm, 38 mm

Price
SFr. 1’200.00
Log in per disponibilità
1 * 20 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
  • Excellent chemical resistance, high temperature resistance
  • Flasks are supplied without closures

Ideal for aerobic microbiology and cell culture.

Specifiche
  • Ø est:
    101 mm
  • Capacità:
    500 ml
  • Altezza:
    193 mm
  • Seq:
    02
  • Ø esterno collo:
    38 mm
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Caps for 1135 culture flasks and 1138/10 fernbach flasks, PP, neck Ø 38 mm
    Caps for 1135 culture flasks and 1138/10 fernbach flasks, PP, neck Ø 38 mm
    392-0358
    Log in per disponibilità
    1 * 10 ST - SFr. 95.40

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Caps for 1135 culture flasks and 1138/10 fernbach flasks, aluminium, neck Ø 38 mm
    Caps for 1135 culture flasks and 1138/10 fernbach flasks, aluminium, neck Ø 38 mm
    392-0359
    Log in per disponibilità
    1 * 10 ST - SFr. 284.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.