Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Single-channel pipettes, mechanical, variable volume, Tacta

Single-channel pipettes, mechanical, variable volume, Tacta

500 - 5000 µl, 1,00, 0,50 - 2,00 %, 0,20 - 0,60 %, verde, 613-4068, 613-0692*
Codice catalogo 613-5484
   Produzione a basso impatto
Nome del fornitore:   Sartorius
Single-channel pipettes, mechanical, variable volume, Tacta
Codice catalogo 613-5484
Nome del fornitore:  Sartorius
   Produzione a basso impatto
Single-channel pipettes, mechanical, variable volume, Tacta
Single-channel pipettes, mechanical, variable volume, Tacta

500 - 5000 µl, 1,00, 0,50 - 2,00 %, 0,20 - 0,60 %, verde, 613-4068, 613-0692*

Price
SFr. 426.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

This mechanical pipette, with large display, has been designed with comfort in mind. Tacta makes pipetting effortless and safe, while producing accurate and reliable results. The pipette is made from carefully selected materials, with each component designed to meet the highest standards.

  • Comfortable to hold due to the ergonomically designed handle
  • Low pipetting and tip ejection forces that reduce the risk of Work Related Upper Limb Disorder (WRULD)
  • Unique Sartorius Optilock system provides flexibility for volume adjustment and locking
  • Controlled and smooth tip ejection with the new Sartorius Optiject technology
  • Calibration adjustment to provide accurate results for various liquid types
  • Easy to clean, with only three parts to disassemble
  • Can be fully steam-sterilised or autoclaved

* Safe-cone plus filter

Ordering information: Supplied with adjustment tool, four identification tags, Safe-Cone filters (except 3 and 10 µl models), autoclavable grease (1 g), pipette holder, carousel stand adapter, QC certificate from gravimetric testing according to ISO 8655-6 standard and Quick Start Guide.

Specifiche
  • Codice colore:
    verde
  • Volume:
    500 - 5000 µl
  • Seq:
    07
  • Incremento:
    1,00
  • Accuratezza:
    0,50 - 2,00 %
  • Imprecisione:
    0,20 - 0,60 %
  • Con filtri Safe-Cone:
    613-4068, 613-0692*
  • Cat. No.:
    613-5484
  • Environmentally Preferable:
    Produzione a basso impatto
  • Certificazione ambientale:
    Renewable energy certificate; ISO 14001
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Colore
    L×P×A
    Disponibilità
    Price
  • Supporto lineare universale per conservare massimo 11 pipette in posizione verticale
    Supporto lineare universale per conservare massimo 11 pipette in posizione verticale
    613-8706
    bianco/nero
    290×250×60 mm
    Log in per disponibilità
    1 * 1 ST - SFr. 129.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.