Industrial Scoops
Industrial scoop, 100 ml, 205 mm, Acciaio inossidabile
Codice catalogo SAMPA643-100
Nome del fornitore: Sampling Systems
Vai a
Product Details & Documents
Industrial scoops are cost-effective devices for general-purpose use.
- Low-cost for general-purpose use
- Made from stainless steel
- Various sizes available
- Available from stock
- Fast delivery
Industrial scoops provide a low-cost solution for all types of general-purpose work. Available in different sizes, they are ideal for working with chemicals and most foodstuffs.
Specifiche
- Capacità:100 ml
- Descrizione:Industrial scoop
- Lunghezza:205 mm
- Materiale:Acciaio inossidabile
- Seq:01



