Round Bottom Flasks with Rim
250 ml, 125 mm, 85 mm
Codice catalogo TSLA75602
Nome del fornitore: TECHNICAL QUARTZ SOLUTIONS
Round Bottom Flasks with Rim
Codice catalogo TSLA75602
Nome del fornitore: TECHNICAL QUARTZ SOLUTIONS
Vai a
Product Details & Documents
Temperature-resistant round bottom flasks made from transparent quartz glass.
- Excellent chemical resistance
- High resistance against thermal shock
- Made for tasks up to 1050 °C
- High purity
- Transparent
The TQS quartz glass round bottom flasks are made for tasks up to 1050 °C (maximum limit 1280 °C). High chemical resistance and purity characterise these products. The durability is dependant on its use and application. Products have a long life for frequent use with temperatures up to 1050 °C.
Specifiche
- Ø est:85 mm
- Capacità:250 ml
- Altezza:125 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



