Graduated Pipettes, Type 2, Class AS
5 ml, 0,05 ml, 0,03 ± ml, 360 mm
Codice catalogo SCOT233482309
Nome del fornitore: DWK Life Sciences
Graduated Pipettes, Type 2, Class AS
Codice catalogo SCOT233482309
Nome del fornitore: DWK Life Sciences
Vai a
Product Details & Documents
Made from soda-lime glass, delivered with batch certificate.
- Calibrated to deliver (TD, Ex)
- Type 2: Drain-out, nominal volume at the top (numbering from bottom to the top)
- Graduation marks and inscriptions in highly durable blue print
- With cotton plug ending (cotton plugs included)
Certifications: Comply with ISO 835.
Specifiche
- Capacità:5 ml
- Lunghezza:360 mm
- Seq:04
- Divisione:0,05 ml
- Tolleranza:0,03 ± ml



