Graduated Pipettes, Type 2, Class AS
2 ml, 0,02 ml, 0,01 ± ml, 360 mm
Catalog # SCOT233481604
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Made from soda-lime glass, delivered with batch certificate.
- Calibrated to deliver (TD, Ex)
- Type 2: Drain-out, nominal volume at the top (numbering from bottom to the top)
- Graduation marks and inscriptions in highly durable blue print
- With cotton plug ending (cotton plugs included)
Certifications: Comply with ISO 835.
Specifications
- Capacità:2 ml
- Lunghezza:360 mm
- Seq:03
- Divisione:0,02 ml
- Tolleranza:0,01 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



