Thermal transfer printer labels, type B-7606
Printer labels, B-7606, BPT-240-405, Paper, Acrilico permanente, Thermal transfer, bianco, BBP12, 101×101 mm, 4560 labels/box
Codice catalogo BRDY236740
Nome del fornitore: Brady
Vai a
Product Details & Documents
Printable, paper labels for thermal transfer printers.
Specifiche
- Stampante:BBP12
- Printing method:Thermal transfer
- Tipo:B-7606
- Colore:bianco
- Descrizione:Printer labels
- Dimensioni:101×101 mm
- Materiale:Paper
- Seq:07
- Modello:BPT-240-405
- Confezione:4560 labels/box
- Adesivo:Acrilico permanente
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



