Membrane Microsart® e.motion
Grey with white grid, high flow, cellulose nitrate, 0,45 µm, 47 mm
Nome del fornitore: Sartorius
Vai a
Product Details & Documents
These sterile cellulose nitrate and PES Microsart® e.motion membrane filters can be used for colony counting, particle testing and microscopy. They are specifically designed for use in the Microsart® e.motion dispenser.
- Outstanding recovery rates for microorganisms
- Product data is printed on individual envelopes
- Gamma irradiated, 25 kGray
The special pleating of the band of membrane filters ensures that they are perfectly flat when dispensed. The membrane filters can also be used with nutrient pad sets.
Certifications: 0,45 µm filters are according to ISO 7704
Confezione: Individually sterile sealed in a format packaged on a pleated band, without protective paper.
Specifiche
- Ø:47 mm
- Dimensioni pori:0,45 µm
- Descrizione:Grey with white grid, high flow, cellulose nitrate
- Seq:11



