Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Flasks, pear shaped, with two necks

Flasks, pear shaped, with two necks

250 ml, 24/29 NS, 24/29 NS, 140 mm
Codice catalogo WITG0.663.250.E
Nome del fornitore:   witeg Labortechnik
Flasks, pear shaped, with two necks
Codice catalogo WITG0.663.250.E
Nome del fornitore:  witeg Labortechnik
Flasks, pear shaped, with two necks
Flasks, pear shaped, with two necks

250 ml, 24/29 NS, 24/29 NS, 140 mm

Price
SFr. 30.20
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

The conical geometry makes them ideal for small-scale reactions.

Specifiche
  • Capacità:
    250 ml
  • Altezza:
    140 mm
  • Seq:
    04
  • Colli laterali:
    24/29 NS
  • Collo centrale:
    24/29 NS
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.