Beakers, low form, Corning®
50 ml, 60 mm, 41 mm, 10 ml
Supplier: Corning
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Very good temperature resistance
- Autoclavable
With printed blue graduations.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø est:41 mm
- Intervallo di laurea:10 ml
- Capacità:50 ml
- Altezza:60 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



