Empty vials, depyrogenated
Vials, depyrogenated, empty, 50,00 ml, 38,1×68,28 mm, Yes, With butyl stopper, 20 mm, Aluminium, +
Codice catalogo EPSCST50-20A
Nome del fornitore: EP SCIENTIFIC
Empty vials, depyrogenated
Codice catalogo EPSCST50-20A
Nome del fornitore: EP SCIENTIFIC
Vai a
Product Details & Documents
Clear depyrogenated sterile empty vials are type I borosilicate, assembled with butyl stoppers and aluminium seals. Used in the aseptic protocol.
- Capacities ranges from 1 to 100 ml
- Includes certificates of sterility and pyrogen test
Specifiche
- Tappo incluso:Yes
- Materiale tappo:Aluminium
- Dimensione tappo:20 mm
- Ø×A:38,1×68,28 mm
- Sterili:+
- Capacità:50,00 ml
- Descrizione:Vials, depyrogenated, empty
- Seq:13
- Tipologia tappo:With butyl stopper
- Cat. No.:EPSCST50-20A
- Environmentally Preferable:Produzione a basso impatto
- Certificazione ambientale:NAR Certificate of Retirement
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



