Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Distillatori

400 mm, 29/32 NS, 14/23 NS
Codice catalogo LENZ05053414
Nome del fornitore:   Lenz Laborglas
Distillatori
Codice catalogo LENZ05053414
Nome del fornitore:  Lenz Laborglas
Distillatori
Distillatori

400 mm, 29/32 NS, 14/23 NS

Price
SFr. 239.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Bridge includes fused Liebig condenser and curved vacuum adapter. NS 14/23 socket for distillation thermometer with 55 mm fitted length. Water and vacuum connection via hose connectors with 8 mm external diameter or water connection with thread GL 14 and vacuum receiver adapter with thread GL 18.

Specifiche
  • Dimensione cono:
    29/32 NS
  • Lunghezza mantello:
    400 mm
  • Cono femmina:
    14/23 NS
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.