Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Rotary Vane Vacuum Pump

Rotary Vane Vacuum Pump

Rotary vane vacuum pump, 200 - 230/460 V, 60 Hz, three-phase, E2M28
Codice catalogo EDWAA37330940
Nome del fornitore:   EDWARDS HIGH VACUUM METTLER
Rotary Vane Vacuum Pump
Codice catalogo EDWAA37330940
Nome del fornitore:  EDWARDS HIGH VACUUM METTLER
Rotary Vane Vacuum Pump

Rotary vane vacuum pump, 200 - 230/460 V, 60 Hz, three-phase, E2M28

Price
Richiedi prezzo
Log in per disponibilità
1 * 1 ST
Product Details & Documents

The E1M18 and E2M18 pumps are direct drive, sliding vane pumps. The E1M18 is a single-stage pump, and the E2M18 is a two-stage pump. The pump is oil sealed and designed for reliable, long-term operation in both laboratory and industrial environments. The pump is a freestanding unit with the drive provided through a flexible coupling by either a single-phase or three-phase (four-pole) motor.

  • Easy to use controls
  • Air tight pumping chambers prevents oil suck back unless the gas ballast valve is open
  • An oil distribution valve which prevents discharge of oil to the pump interior (suck back) after the pump stops

Ordering information: Fomblin® must be purchased separately for PFPE pumps.

Delivery information: Supplied with ultragrade 19 oil, NW25 O-ring and centring ring, lifting plate.

Specifiche
  • Descrizione:
    Rotary vane vacuum pump, 200 - 230/460 V, 60 Hz, three-phase, E2M28
  • Seq:
    06
  • Numero di stadi:
    2
  • Cat. No.:
    EDWAA37330940
  • Potenza in uscita del motore:
    0,70 kW at 50 Hz
    0,90 kW at 60 Hz
  • Pressione finale totale senza valvola condensazione vapori (gas ballast):
    1×10⁻³ mbar
  • Foro laterale di aspirazione (IN):
    NW25
  • Peso:
    44 kg
  • Modello:
    E2M28
  • Foro laterale di scarico (EST.):
    Nozzle 15 mm external Ø removable from ¾ in BSP tapped hole
  • Pressione finale totale con valvola condensazione vapori:
    1,5×10⁻² mbar
  • Capacità olio min./max. (l):
    1,2/1,5 l
  • L×P×A:
    582×180×276 mm
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Per
    Disponibilità
    Price
  • Mist filter, MF 30, supplied with NW25 elbow, co-seal and clamp, NW25 to 3/4 inch BSP adapter
    Mist filter, MF 30, supplied with NW25 elbow, co-seal and clamp, NW25 to 3/4 inch BSP adapter
    EDWAA46233000
    E2M28 pumps
    Log in per disponibilità
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.