OX™ Cover Spectacles
OX 3000: For use with earmuffs; anti-UV (2C-1,2), anti-scratch, blu, Clear PC
Codice catalogo MMMA17-5118-3040P
Vai a
Discontinued
Il prodotto è statodiscontinuato. Tuttavia abbiamo trovato prodotti alternativi simili.
Alternative
Product Details & Documents
The 3M™ OX cover glasses (OTG) variants offer unique distinctive features: The OX2000 comes with adjustable lock-in temples (5 positions) and rotating tips (excellent grip in all positions) and the OX3000 is suitable for use with earmuffs; with low profile adjustable temples and non-slip pliable temple tips.
- Optical Class 1 lens suitable for prolonged use
- Protects against high speed particles at low energy (F) at extreme temperature conditions –5 and +55 °C (T)
- Offers excellent protection against UV radiation
- Designed to be worn over prescription eyewear
Can be used in a wide range of applications including construction, engineering, general assembly, light duty maintenance and repair and woodworking.
: EN 166:2001, EN 170:2002.
Specifiche
- Tipo:OX 3000: For use with earmuffs; anti-UV (2C-1,2), anti-scratch
- Colore:blu
- Seq:01
- Materiale lente:Clear PC



