Chef jacket, Cumbria, C733
nero, XS
Codice catalogo PRTWC733BKRXS
Nome del fornitore: Portwest
Vai a
Product Details & Documents
These modern jackets are made of Kingsmill fabric constructed from 65% polyester and 35% cotton. The fabric guarantees high performance and maximum comfort. It is fully pre-shrunk and has superior dye retention.
- Mandarin collar, ring stud front
- Handy sleeve pocket
- Short sleeves
Weight: 190 g/m²
Specifiche
- Taglia dell'abbigliamento:XS
- Colore:nero
- Seq:01
- Tessuto:65% polyester and 35% cotton
- Cat. No.:PRTWC733BKRXS
- Genere:Unisex
- Sleeve or leg length:Short
- Peso:190 g/m²
- Modello:Cumbria, C733
- Applicazioni per abiti:Food
- Tipo di chiusura:Con bottoni



