Chef jacket, Cumbria, C733
bianco, L
Codice catalogo PRTWC733WHRL
Nome del fornitore: Portwest
Vai a
Product Details & Documents
These modern jackets are made of Kingsmill fabric constructed from 65% polyester and 35% cotton. The fabric guarantees high performance and maximum comfort. It is fully pre-shrunk and has superior dye retention.
- Mandarin collar, ring stud front
- Handy sleeve pocket
- Short sleeves
Weight: 190 g/m²
Specifiche
- Taglia dell'abbigliamento:L
- Colore:bianco
- Seq:10
- Tessuto:65% polyester and 35% cotton
- Cat. No.:PRTWC733WHRL
- Genere:Unisex
- Sleeve or leg length:Short
- Peso:190 g/m²
- Modello:Cumbria, C733
- Applicazioni per abiti:Food
- Tipo di chiusura:Con bottoni
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



