Labels for BBP3x printers, type B-593, rectangular style raised profile
Raised profile push button labels, gloss finish, B-593, B30EP-171-593-WT, Poliestere, Acrilico permanente, bianco, BBP30, 26,9×12,5 mm, 500 labels/box
Catalog # BRDY118015
Supplier: Brady
Labels for BBP3x printers, type B-593, rectangular style raised profile
Catalog # BRDY118015
Supplier: Brady
Jump to:
Product Details & Documents
Raised panel adhesive-taped polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
- Can be used as rating and serial plates using alphanumerics that require nameplate quality
- Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags
- Service temperature of −20 to 100 °C
Certifications: UL approved.
Documents
Specifications
- Stampante:BBP30
- Tipo:B-593
- Colore:bianco
- Descrizione:Raised profile push button labels, gloss finish
- Dimensioni:26,9×12,5 mm
- Materiale:Poliestere
- Seq:01
- Modello:B30EP-171-593-WT
- Confezione:500 labels/box
- Adesivo:Acrilico permanente



