Labels for BBP3x printers, type B-593, rectangular style raised profile
Raised profile push button labels, gloss finish, B-593, B30EP-173-593-SL, Poliestere, Acrilico permanente, argento, BBP30, 50,8×25,4 mm, 300 labels/box
Codice catalogo BRDY118031
Nome del fornitore: Brady
Labels for BBP3x printers, type B-593, rectangular style raised profile
Codice catalogo BRDY118031
Nome del fornitore: Brady
Vai a
Product Details & Documents
Raised panel adhesive-taped polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
- Can be used as rating and serial plates using alphanumerics that require nameplate quality
- Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags
- Service temperature of −20 to 100 °C
Certifications: UL approved.
Documents
Specifiche
- Stampante:BBP30
- Tipo:B-593
- Colore:argento
- Descrizione:Raised profile push button labels, gloss finish
- Dimensioni:50,8×25,4 mm
- Materiale:Poliestere
- Seq:17
- Modello:B30EP-173-593-SL
- Confezione:300 labels/box
- Adesivo:Acrilico permanente



