Labels for BBP3x printers, type B-593, rectangular style raised profile
Raised profile push button labels, gloss finish, B-593, B30EP-174-593-SL, Poliestere, Acrilico permanente, argento, BBP30, 101,6×25,4 mm, 300 labels/box
Codice catalogo BRDY118037
Nome del fornitore: Brady
Labels for BBP3x printers, type B-593, rectangular style raised profile
Codice catalogo BRDY118037
Nome del fornitore: Brady
Vai a
Product Details & Documents
Raised panel adhesive-taped polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
- Can be used as rating and serial plates using alphanumerics that require nameplate quality
- Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags
- Service temperature of −20 to 100 °C
Certifications: UL approved.
Documents
TDS B-593 Labels and Signs TDS B-593 Raised Panel Label
Fiche technique
Specifiche
- Stampante:BBP30
- Tipo:B-593
- Colore:argento
- Descrizione:Raised profile push button labels, gloss finish
- Dimensioni:101,6×25,4 mm
- Materiale:Poliestere
- Seq:35
- Modello:B30EP-174-593-SL
- Confezione:300 labels/box
- Adesivo:Acrilico permanente
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



