Labels for BBP3x printers, type B-593, rectangular style raised profile
Raised profile push button labels, gloss finish, B-593, B30EP-174-593-BK, Poliestere, Acrilico permanente, nero, BBP30, 101,6×25,4 mm, 300 labels/box
BRDY118038
: Brady
Raised panel adhesive-taped polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
- Can be used as rating and serial plates using alphanumerics that require nameplate quality
- Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags
- Service temperature of −20 to 100 °C
Certifications: UL approved.
- Stampante:BBP30
- Tipo:B-593
- Colore:nero
- Descrizione:Raised profile push button labels, gloss finish
- Dimensioni:101,6×25,4 mm
- Materiale:Poliestere
- Seq:36
- Modello:B30EP-174-593-BK
- Confezione:300 labels/box
- Adesivo:Acrilico permanente
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



