Labels for BBP3x Printers, B-569
High performance label printer tape, B-569, B30C-1125-569-BR, Poliestere, Acrilico permanente, Thermal transfer, marrone, BBP31, 29 mm×30,4 m, 1 roll/box
Codice catalogo BRDY117939
Nome del fornitore: Brady
Vai a
Product Details & Documents
This high performance polyester labeling tape is used for labeling stainless steel pipes and surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels.
Specifiche
- Stampante:BBP31
- Printing method:Thermal transfer
- Tipo:B-569
- Colore:marrone
- Descrizione:High performance label printer tape
- Dimensioni:29 mm×30,4 m
- Materiale:Poliestere
- Seq:15
- Modello:B30C-1125-569-BR
- Confezione:1 roll/box
- Adesivo:Acrilico permanente



