Labels for BBP3x Printers, B-569
High performance label printer tape, B-569, B30C-500-569-BL, Poliestere, Acrilico permanente, Thermal transfer, blu, BBP31, 12 mm×30,4 m, 1 roll/box
BRDY117936
: Brady
This high performance polyester labeling tape is used for labeling stainless steel pipes and surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels.
Documents
- Stampante:BBP31
- Printing method:Thermal transfer
- Tipo:B-569
- Colore:blu
- Descrizione:High performance label printer tape
- Dimensioni:12 mm×30,4 m
- Materiale:Poliestere
- Seq:02
- Modello:B30C-500-569-BL
- Confezione:1 roll/box
- Adesivo:Acrilico permanente



